Blue Polyester Chair Cushion 4 in. H X 22 in. W X 44 in. L

  • Mfr # 9502-5316B

  • Zoro # G421731887


product price:  $49.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9502-5316B
Zoro #
G421731887
UPC #
192658392313
Country of Origin
United States

Description

Bring your porch or patio to life with the addition of this Canvas Cobalt 22-in. by 44-in. French edge outdoor chair cushion. Colorful comfortable and UV protected this cushion is the ideal accent for your outdoor furniture and won't fade after hours in the sun. The durable outdoor fabric is also water stain mold and mildew-resistant ensuring your chair cushion will stay looking great throughout the seasons. Equal parts pretty and practical this versatile seat and back cushion can be flipped for use on either side and features a french edge finish on each corner for classic style. This supportive outdoor cushion is filled with layered polyester fiber to help retain its shape and provide long-lasting comfort. Fabric corner ties secure the chair cushion to your patio furniture on breezy summer days plus the attached hanging loop allows for convenient storage or hanging to dry after a storm or splash. Plus caring for your new stain-resistant cushion is as easy as spot cleaning with soap water and a soft cloth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.