Blue Polyester Wicker Seat Cushion 4 in. H X 19 in. W X 19 in. L

  • Mfr # 9916-5316B

  • Zoro # G021732697


product price:  $39.99
/ea
Sold in multiples of 8 for $319.92

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9916-5316B
Zoro #
G021732697
UPC #
192658392436
Country of Origin
United States

Description

Refresh the style of your sunroom patio or porch with our 19-inch by 19-inch French edge tufted wicker seat cushion to instantly add comfort and style to your outdoor furniture. French edges and four sewn tufts give this wicker seat cushion a classic finished look and help maintain its shape. This outdoor seat cushion is filled with blown polyester fiber for a fluffy yet supportive feel. Finished on the front and back this versatile cushion can be flipped and used on both sides. Made to last through hours of fun in the sun the outdoor fabric has UV protection to prevent fading and to keep your seat cushion looking vibrant. This durable cushion can also withstand weather and spills thanks to the stain mildew and water-resistant fabric. Best of all this outdoor wicker cushion is easy to care for and requires only a quick spot cleaning with soap water and a soft cloth to stay fresh and new.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.