Bar Clamp, 600 lb, 6 in Max Opening Size, 2-1/2 in D Throat, HCS Body
- Mfr # 3706
- Zoro # G425011664
product price:Â
$
25.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3706
- Zoro #
- G425011664
- UPC #
- 44295370608
- Country of Origin
- China
Description
Jorgensen steel bar clamps are seriously strong. Cast-iron stationary and sliding heads with an orange, powder coated finish are merged with a high-carbon, rust-resistant steel bar that packs a whopping 80,000 lb/sq-in of tensile strength. The fast-acting sliding head is acme threaded to accommodate a cold-drawn steel screw with a large easy-grip handle and swivel pad. And our original multiple-disc-clutch design allows the sliding head to hold securely at any point along the bar. Available in a wide variety of sizes and clamping forces for light-duty, medium-duty and heavy-duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.