Shop VEVOR
See all product information
Create Account
Bar Clamps for Woodworking F Clamp 2-Pack 36" Clamp 600 lbs Load, 2PK
- Mfr # F600-36
- Zoro # G623371690
product price:Â
$
25.35
/pk of 2, $12.68/ea
Key Features
Overall Length
39.97 in
Max. Jaw Opening (In.)
36 in (914.4 mm)
Bar Material
45# Carbon Structure Steel
Overall Height
1.11 in
Overall Width
4.34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F600-36
- Zoro #
- G623371690
- UPC #
- 840349948539
- Country of Origin
- China
- Max. Jaw Opening (In.)
- 36 in (914.4 mm)
- Bar Material
- 45# Carbon Structure Steel
- Plastic Shell Material
- PE
- Color
- VI Orange(Powder Coating)
- Item
- F-Clamps
- Load Capacity (Lb.)
- 600 lbs
- Number of Pieces
- 2
Dimensions
- Overall Length
- 39.97 in
- Overall Height
- 1.11 in
- Overall Width
- 4.34 in
Description
VEVOR Bar Clamps for Woodworking, 2-Pack 36" Clamp, Quick-Change F Clamp with 600 lbs Load Limit, 2.5" Throat Depth, Cast Iron and Carbon Steel, Wood Clamps for Woodworking Metal Working
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.