Aspir-Guard, Sizes, 3PK
Mfr # J1494S
Zoro # G422897735
product price: $19.89
/pk 3, $6.63/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J1494S
Zoro #
G422897735
UPC #
-
Country of Origin
Unknown
Description
Prevent accidental aspirationAspir-Guard prevents fluids and dental debris from being accidentally aspirated during a routine dental procedure.Numerous publications and textbooks state that the standard of care requires the use of a material to block the oropharynx from accidental aspiration of fluids that accumulate during every dental procedure.Aspir-Guard is a dehydrated PVA donut shaped product. When rehydrated, it has a soft gentle sponge like feel. It is placed over the distal end of the ET tube prior to intubation just outside the epiglottis. Attached strings are used to tie the Aspir-Guard to the roll gauze or old IV tubing used to secure the ET tube to the patient.After the patient is intubated, the Aspir-Guard is pushed into place to block the oropharynx from fluid aspiration. Once the procedure is finished, the Aspir-Guard is removed gently together with the ET tube.Three of each size to a package. Non-sterile. PVA (Polyvinyl Alcohol)Set of all 3 sizes includes:J1494a - small 20mm 30m. Hole size: 6mm, fits tubes 3.5-6.0mm IDJ1494b - medium 25mm 40mm. Hole size: 9mm, fits tubes 6.5-8.0mm IDJ1494c - large 30mm 50mm Hole size: 12mm, fits tubes 9.0-10.0mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.