Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Avian Positioner, 18"x18"

  • Mfr # J0381P

  • Zoro # G022901030


product price: $171.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J0381P
Zoro #
G022901030
UPC #
-
Country of Origin
Unknown

Description

Auspex Avian Positioner is used to position an avian species for radiography and surgery. The Positioner is made of a piece of durable plexiglass board. There are two short slots and four longer slots machined through the board. Several pieces of strategically-placed velcro hook type fasteners are permanently attached to the bottom of the board. Several straps of loop type velcro are supplied, which are utilized for restraining the bird's and wings. Several pairs of the velcro face straps, used to restrain the bird's legs, are also included. The versatile Auspex Avian Positioner can be applied to most types of birds, from budgerigars to macaws. It is highly effective and reliable, able to securely restrain even the most unruly bird. It is safe and relatively painless, since the bird is held using soft cloth-like straps, unlike the guillotine-type devices that hold the bird's neck down with a piece of hard plastic. The Positioner is low-cost and durable. It is hygienic, easy to clean and sterilize. The wing restraint is a novel feature, useful for radiography. The board has raised feet at the four corners to allow for placement of heating pads under it, when desired.Positioner is low-cost and durable. It is hygienic, easy to clean and sterilize. The wing restraint is a novel feature, useful for radiography. The board has raised feet at the four corners to allow for placement of heating pads under it, when desired. 18"W x 18"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.