Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BioVID 4K Microscope Camera

  • Mfr # J0822BV4K

  • Zoro # G322902645


product price: $3,700.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J0822BV4K
Zoro #
G322902645
UPC #
-
Country of Origin
Unknown

Description

The BioVID 4K Ultra HD camera from LW Scientific provides stunning resolution and color for client education and live presentations. Mount the camera to any trinocular C-mount, and you will have access to high-quality, 8 megapixel imaging and 4K video on your monitor or television screen. Save images and vid-eos to the camera's SD card, or connect the camera to your computer via USB. The BioVID 4K also has an HDMI port for connection to any large HDTV or projector. With a resolution of 3840 x 2160, the BioVID 4K camera will display 4K quality onto any 4K compatible screen. This camera comes equipped with an extremely sensitive Sony IMX334(C) sensor chip to help it maintain 4K resolution and a fast frame rate in low-light and high magnification settings. No matter where you are, the BioVID 4K will ensure a crisp, clear image from the lecture hall to the laboratory. Features 4K video resolution across all compatible display platforms 8 megapixel imaging Multiple connection options via USB 3.0 and HDMI Includes HDMI cable, USB 3.0 cable, USB mouse, and an 8GB SD card Includes software for PC and Mac computers Choose from HDMI and/or USB outputs or save images and videos to the included SD card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.