Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BioVid HD 1080 Resolution HDMI Microscope Camera

  • Mfr # J0822HD1080

  • Zoro # G122902784


product price: $2,701.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J0822HD1080
Zoro #
G122902784
UPC #
-
Country of Origin
Unknown

Description

The BioVID HD 1080+ microscope camera does it all! Connect the camera to any trinocular microscope via C-mount threading, and plug the HDMI cable into any large screen HDTV for amazing resolution and fast-action video (60fps). Use the included USB cable and advanced imaging software to save and edit images and videos on your computer. Or save images and videos to the included SD card for portability and future use. The BioVID HD 1080+ has 1920x1080 resolution, increased sensitivity, low-noise, and great color rendition" creating stunning, high-resolution images with smooth live-image display. Whether in a large lecture hall, a classroom, the laboratory, or the clinic, the BioVID HD 1080+ will ensure clients and students see microscope images clearly. The BioVID HD 1080+ camera is ideal for a wide variety of applications: Research, teaching, and demonstration Pathology, cytology, oncology, hematology, optometry, in vitro fertilization, Dental applications Industrial & manufacturing Extra large pixel size and the Sony IMX236(C) CMOS chip ensure crisp images in bright field (even at high magnifications), while providing the sensitivity needed to view and capture precise images in low-light applications, such as dark field, phase contrast, and epi-fluorescence."Side-by-Side" viewing feature allows the image comparison perfect for use in forensics or educational settings. Choose from HDMI and/or USB outputs or save images and videos to the included SD card. Simultaneous HDMI and USB output feature allows you to project large images/videos on the TV screen while having the option to manipulate, save, and email the same images from your computer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.