Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BioView HD1080+ Camera & Monitor for Microscope

  • Mfr # J0822WA

  • Zoro # G722900814


product price: $3,964.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J0822WA
Zoro #
G722900814
UPC #
-
Country of Origin
Unknown

Description

The BioVIEW microscope camera and monitor is the essential tool for live presentations and client education. The premium BioVID HD1080+ camera paired with the 1080p 11.6" HD Monitor provides a bright and beautiful image. Simply mount the camera onto any trinocular C-mount for amazing resolution and fast-action video (60fps). Using the included mouse and SD card, click to save and view images and videos...even view side-by-side comparisons. Additionally, use the included USB cable and advanced imaging software to save and edit images and videos onto your computer. The BioVID HD 1080+ camera has 1920x1080 resolution, increased sensitivity, low-noise, and great color rendition, creating stunning, high-resolution imaging on the attached 1080p HD monitor...or on any large HDTV or projector. The extra large pixel size on the Sony IMX236(C) CMOS chip ensures crisp images in bright field (even at high magnifications) while providing the sensitivity needed to view and capture precise images in low-light applications, such as dark field, phase contrast, and epi-fluorescence. Whether in a large lecture hall, a classroom, the laboratory, or the clinic, the BioVID HD 1080+ will ensure clients and students see microscope images clearly.Microscope sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.