Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breathe Warm Anesthesia Circuit Kit Only

  • Mfr # J1532A

  • Zoro # G922897051


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1532A
Zoro #
G922897051
UPC #
-
Country of Origin
Unknown

Description

The need for hypothermia prevention during anesthesia is well recognized in veterinary medicine. In addition, loss of moisture during expiration contributes to hypothermia, especially with smaller patients. Medical oxygen is typically dry and cold.The ability to offer warm and humidified oxygen would be a tremendous benefit to patient's core temperature.The Breathe Warm System offers a small control unit that warms oxygen to body temp. The addition of a special anesthesia circuit allows for humidification without condensation.Control Unit Specifications Out temperature range 34 Degc (93 DegF) to 45 Degc (113 DegF) with 100% relative humidity Warm time 15 minutes maximum Digital control Input flow rate of up to 20 liters/min Input voltage 110 AC Meets UL 544 standardsAnesthesia Circuit Special Humidifier Design Unilimb or F circuit design 100% cotton wick that is specifically designed to saturate quickly and evenly with the use of sterile water via a standard syringe. Quick set up time and can operate for 8 hours at 2 LPM Cotton wick can be removed and cleaned between usesIntro Kit Includes Controller Circuit Syringe Cleaning solution Sterile waterBreathe Warm Anesthesia Circuit Kit Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.