Cortical Self-Tapping Screws, Titanium, 2.4mm x 22mm
- Mfr # J1073GT
- Zoro # G322897347
product price:Â
$
57.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J1073GT
- Zoro #
- G322897347
- UPC #
- 723754069931
- Country of Origin
- Unknown
Description
Many fractures in feline and small canine patients are too small for the 2.0mm DCP and the 2.7mm CDP is too large.The difference between these plates is enormous compared to the difference between 2.7 and 3.5 CDPs. The AMI (resistance to bending) of the 2.7 CDP is 20 times stiffer than the 2.0 DCP. The AMI of the 2.4 DCP is 10 times that of the 2.0 DCP.The solution is a 2.4 series of plates and screws. The plates in both size and strength are midway between 2.0 and 2.7 DCPs. The range and specifications are shown below. The standard 1.5mm hex screwdriver (used for 1.5 and 2.0 screws) is required. The pilot drill is 1.8mm and dedicated instrumentation such as load/neutral guides are also available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.