
CytoPrep Fix & Dry, 10PK
Mfr # J0334CP10
Zoro # G922899505
product price: $1,057.99
/pk 10, $105.80/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J0334CP10
Zoro #
G922899505
UPC #
-
Country of Origin
Unknown
Description
The CytoPrep is a combination device that safely heat-fixes cytologies and quickly dries slides for rapid microscopy results.Heat-fixing cells onto slides, especially when preparing ear cytologies or drying a urine slide before staining, is the best way to ensure that cells adhere flat onto the glass and fully accept stains with minimum wash-off. The traditional method of heat-fixing slides with a bunsen burner or lighter is considered too dangerous by many clinics, because of safety concerns of an open-flame, and is also inconsistent because of poor temperature control. Open flames also create black soot on the slide which must be wiped off prior to staining. The CytoPrep eliminates these concerns with a controlled warm surface that can accommodate up to 10 slides for rapid heat-fixing in as little as 1 minute.After slides are heat-fixed then stained and rinsed with water, the slides need to dry before viewing under the microscope. The traditional meth- ods of propping up slides for 15 minutes of air drying or using a hair dryer when the case is urgent and critical, are inefficient, cumbersome, and cluttered. The CytoPrep can dry up to 10 slides in one minute using a warm gentle air stream, while slides rest in the removable, washable slide rack. The CytoPrep is the most efficient and convenient combination cytology prep device available, saving time, saving valuable count- er-space, and improving results in the laboratory.SPECIFICATIONS10 slide capacityFront platform heats to 115 DegF (+/- 5 Deg)The rear drying rack heats air to 99 DegF (+/- 3 Deg) Heat-fixes ear cytologies in 1 minuteDries smears in 30 secondsDries rinsed slides in 1 minuteCONSTRUCTIONStainless steel surfaces Removable rear drying rack Ultra-quiet fans for silent dryingPOWERInput: 100-240V, 50/60Hz Output: 12VDC/10AmpCYTOPREP 10Unpacked:3.75 x 6.25 x 12.5in Weight: 4.5lbs (2.04kg)Packed:8 x 10 x 16in Weight: 5lb(2.27kg)CytoPrep Fix & Dry, 10 Slides
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.