Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evolox Reconstruction Plates 3.5mm - 7 holesx83mm

  • Mfr # J1330D

  • Zoro # G122900957


product price: $358.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1330D
Zoro #
G122900957
UPC #
-
Country of Origin
Unknown

Description

Plates with threaded locking screws at a fixed angle are now widely used. The Evolox system is the next logical progression to allow the surgeon freedom on the angular placement of fixation screws.- Can use either conventional non-locking screws or compatible locking screws (JorVet, Synthes)- Both screw types can be positioned up to 10 degrees of angulation- Plate bending: greatly reduced need for anatomical form of plate as screw head is locked onto the plate- Fragment reduction: aids individual fragment fixation by allowing screws to angle and lock towards the core of the bone rather than be limited to straight perpendicular present screws must follow.- Crumple zones: plates in the EvoloxTM range that require bending have crumple zones. They control the movement of material and direct distortion away from the locking hole. Locking plugs should be used for added protection.EvoloxTM Reconstruction Plate (string of pearls) 3.5mm screw holes7 holes x 83mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.