Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

i4 Semen Evaluation Microscope, Binoc

  • Mfr # J0334QSE

  • Zoro # G922902625


product price: $11,454.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J0334QSE
Zoro #
G922902625
UPC #
-
Country of Origin
Unknown

Description

Perfect for veterinarians or fertility clinics, the new i4 Semen Evaluation LabScope is the complete package for live specimen microscopy. Motility analysis should be performed at 98.6 degrees Fahrenheit to keep sperm active, and the heated stage has a built-in digital temperature control unit which can be set for any temperature up to 110 degrees Fahrenheit. The heated stage will maintain accurate and stable temperatures within ±0.3 degrees during observation. This microscope looks and functions like a standard laboratory-grade microscope when in brightfield configuration. The Plan phase objectives and turret condenser allow flat-field, high-contrast viewing of live, unstained specimens, and easy magnification changes with the flip of the thumb. Applications - Semen evaluation - motility analysis - Live biological specimen analysis - Built-in digital temperature control unit - Infinity plan flat-field objectives - Phase 10x, Phase 20x, Phase 40x, Phase 100x - Variable LED illumination - Functions as standard brightfield microscope as well - Portable: Can operate with battery power Complete System Features - i4 complete laboratory binocular microscope 10x/20 WF eyepieces with rubber eye guards - X-Y mechanical stage for precise slide movements - Turret condenser with Phase and Brightfield - 110v / 220v auto-switching AC power adapter CE, UL, cUL approved - Stage and microscope powered by single intergral 12v CD power supply - Optional trinocular head with camera connections i4 Semen Evaluation Head: Binoc Objectives: Infinity PLAN PHASE 10-20-40-100 oil Features: Heated stage, Phase for semen, also brightfield Applications: Semen evaluation plus urine, fecal, blood, cytology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.