Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Innovation Infinity Plan Binoc, 5 Obj. Microscope

  • Mfr # J0334IB5

  • Zoro # G922902472


product price: $6,520.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J0334IB5
Zoro #
G922902472
UPC #
-
Country of Origin
Unknown

Description

Infinity Flat-Field Objectives Developed with high-contrast infinity PLAN objectives, the Innovation microscope produces sharp, crisp, flat-field images across the entire field of view. Whether spending hours scanning cytologies or counting differentials, a flat field of view will ensure that the critical cells at the edge of view are just as clear and focused as those cells in the middle. The infinity optical system, as found on the most expensive research microscopes, is the premium platform for the highest contrast and resolution. Objective Choices The 4-objective model features the most common configuration - 4x-10x-40x-100x (oil) - on a 4-hole reverse nosepiece. The reverse nosepiece allows for greater access to slides for quick changes. Affordably priced, this model fits the needs of most universities and clinics. The 5-objective model is ideal for laboratory and research use. It offers a 4x-10x-20x-40x-100x (oil) configuration on a 5-hole reverse nosepiece. The 20x objective is a useful power between the 10x and 40x for research and cytology scanning applications. Add an optional 50x OIL objective, the finest objective available, for the highest resolution and to double the field-of-view of the 100x OIL objective. Plus, users can stay in oil while scanning under 50x then flip to the 100x for a closer look at a questionable cell, without fear of dipping the 40x objective into oil. EyepiecesThe 10x/22mm eyepieces are the largest and widest-viewing eyepieces in this microscope class. The physical eye-tube diameter is 30mm, much larger than standard 23mm eyepieces, and the field number 22mm allows for a much broader view under each objective power. These eyepieces feature a HIGH FOCAL POINT, meaning that the eyes stay farther away allowing users to keep their eyeglasses on while using the microscope. Additionally, each eyepiece has a built-in diopter adjustment for quick corrections for a weak left or right eye. Finally, two pairs of rubber eye-guards are included...one low-profile set, and one larger set of cups for improving eye position and eliminating stray light.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.