K-9 EZ Boy Radiographic Positioning Aid, Covered, Medium
Mfr # J1286A
Zoro # G822897984
product price: $430.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J1286A
Zoro #
G822897984
UPC #
-
Country of Origin
Unknown
Description
K-9 EZ Boy. Radiographic Positioning Aids. Positioning aids are valuable in:- Reducing radiation exposure to clinic staff.- Decreasing motion.- Positioning animals for a variety of procedures.- Patient comfort.Radiographic Positioning Aids are available in a variety of shapes with the most popular being the 'V' trough. Two Styles 1. Non-coated: soft open cell gray sponge material provides excellent support and comfort at a less expensive cost. 2. Covered: dark blue nylon reinforced vinyl. Also features hook and loop straps to secure limbs; readily cleaned for quick re-use. Covered. Medium. Actual Weight: 1.5 lb. Sizes: Small 10" 4" 3", Medium 15" 7" 5", Large 24" 11" 7", X-Large 36" 14" 9". Actual Weight: 1.5 lbs. Weight reflected in additional information is in reference to dimensional weight for shipping purposes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.