Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K-9 EZ Boy Radiographic Positioning Aid, Non-Covered, Large

  • Mfr # J1287B

  • Zoro # G222897782


product price: $559.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1287B
Zoro #
G222897782
UPC #
-
Country of Origin
Unknown

Description

K-9 EZ Boy. Radiographic Positioning Aids. Positioning aids are valuable in:- Reducing radiation exposure to clinic staff.- Decreasing motion.- Positioning animals for a variety of procedures.- Patient comfort.Radiographic Positioning Aids are available in a variety of shapes with the most popular being the 'V' trough.Two Styles1. Non-coated: soft open cell gray sponge material provides excellent support and comfort at a less expensive cost.2. Covered: dark blue nylon reinforced vinyl. Also features hook and loop straps to secure limbs; readily cleaned for quick re-use.Non-Covered. Large.Sizes:Length Width HeightSmall 10" 4" 3"Medium 15" 7" 5"Large 24" 11" 7"X-Large 36" 14" 9"Actual Weight: 1.85 lbs.Weight reflected in additional information is in reference to dimensional weight for shipping purposes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.