Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightweight Infusion Pump

  • Mfr # J1060Q

  • Zoro # G522897468


product price: $3,013.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1060Q
Zoro #
G522897468
UPC #
-
Country of Origin
Unknown

Description

JorVet Lightweight Infusion Pump will work with all quality IV sets. Standard IV set (10, 15, 20, or 60 drops/ml), or micro drip IV set (60 drops/ml).IV Line Warmer: A major feature of this pump is the IV fluid warmer on the side of unit. Part of the IV line can be wrapped around this heating coil. The IV Fluids can be warmed (25-40 DegC or 77-104 DegF).Use of this feature is at the discretion of the operator. Specifications: Easy to Navigate Settings/Menu LCD Display: Easy to read bright display Pumping mechanism: Peristaltic Finger mechanism Flexible IV Set Choice: Can program up to 40 different brands of IV sets. Infusion rate options: Set at mls/hr, drops/minute or volume/time Flow rate accuracy: +/- 5% (after calibration) Audio and visual alarms: Air-in-line, Upstream occlusion,Downstream occlusion, Infusion finished, No operation, Battery low, Motor error, AC power lost, Heater failure Internal battery: Rechargeable Ni-MH battery, DC9.6V, 2000mAh Dimensions: 130mm x 120mm x 195mm Weight: 2.0 Kg New Features: IV line warmer (25-40 DegC) Numerical keypad Adjustable pole mount for vertical or horizontal barsThe Batteries & Power Cords for the J1060-series Pumps are Serial Number Specific - Please contact Jorgensen Technical Support for part numbers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.