Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Screw, 2.7mm x 16mm

  • Mfr # J1133F

  • Zoro # G422899135


product price: $71.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1133F
Zoro #
G422899135
UPC #
723754071804
Country of Origin
Unknown

Description

Locking Screws and Plates. A construct using locking plates and screws acts as an internal/external fixator. The construct is stiffer than conventional plates and screws and will require less contouring as it is not essential that the plate contacts the bone. Locking plates and screws are particularly popular in TPLO where significant savings in time (and morbidity) can be made. Also useful in fracture work in situations where contouring and rigidity is a challenge. The head of Jorvet locking screws engages the plate in the standard format using a twin start fine thread. Jorvet screws are an exact fit for standard locking plates but utilize the conventional hex screwdriver rather than a star screwdriver.Locking screws are available in both 2.7 and 3.5 screw diameters. Each size requires its own dedicated drill guide. Jorvet locking plates have 'stacked' locking holes which allow more screws per bone fragment compared with dual hole type plates.Locking Plates 2.7mm 16mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.