Zoro Homepage

Manuka ND 10X12.5cm, Non-Adherent Dressing, Sterile

  • Mfr # J1251A

  • Zoro # G822900592


product price: $227.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1251A
Zoro #
G822900592
UPC #
723754010018
Country of Origin
Unknown

Description

JorVet sweetens its dressing range."For over 2,000 years honey has been used as a topical anti-microbial agent and dressing; specifically honey derived from the nectar of the Manuka tree (Leptospermum scoparium) has its own unique chem- ical properties. Manuka honey contains glucose oxidase imparted by the bees during its collection and storage. The enzyme facilitates low level release of hydrogen peroxide when in the presence of wound exudates and thus supports cellular proliferation and metabolism through an antioxidant effect. The high sugar and low pH content creates a high osmotic potential which gives honey excellent debridement and anti-inflammatory properties.One of the biggest difficulties with the use of honey in wound dressings is ensuring that once applied it stays over the wound area. Many attempts to coat dressings have been unsuccessful; often the active honey ingredient is left within the packaging severely reducing the effectiveness of the dressing. Kruuse Manuka dressings come from a process that has successfully impregnated the active honey within the dressing. This process ensures precise and easy application even if wearing surgical gloves.The antimicrobial potency in Manuka honey is rated by a standardized rating known as Unique Manuka Factor (UMF); the higher the UMF the better the antimicrobial effect. A minimum UMF of 10 is required to ensure sufficient effect in the wound environment; Kruuse Manuka Honey Wound Dressings have a Unique Manuka Factor of 15.There is a restricted annual supply of Manuka honey as this unique product supply is controlled by a small number of producers in New Zealand. Many current honey products available use blends of Manuka honey with other poorer quality honey, these are often less effective. JorVet Manuka uses 100% Manuka honey in all its dressings with a portion of the profits of the sale being returned directly to the Maori tribe that oversees the production of Manuka honey.Manuka ND. Honey impregnated non-adherent dressing. Primary wound dressing. 100% Lep- tospermum scoparium honey from New Zealand impregnated into acetate gauze. The dressing promotes a moist wound environment conducive to healing. Indications: Traumatic and contaminated wounds Sloughy wounds requiring autolytic debridement Superficial and partial thickness burnsManuka ND 10 x 12.5cm non-adherent dressing. 10/pk, sterile.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.