Shop JORGENSEN LABORATORIES
Create Account
MX5 Centrifuge with 24-place 3-15mL angled rotor & Crit Carriers, 110v
- Mfr # J0501M524A
- Zoro # G422902750
product price:Â
$
7,534.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J0501M524A
- Zoro #
- G422902750
- UPC #
- -
- Country of Origin
- Unknown
Description
Horizontal separation offers many advantages over traditional fixed-angle separations, including tighter straight-line gel separations to reduce re-spins and re-mixes. The MX5 Centrifuge spins test tubes, up to 17.5 x 128mm, at speeds up to 5,000 rpm, with microprocessor speed control. G-forces up to 4,220g's will produce platelet-poor plasma in minutes. The digital menu is simple to use, and the digital interface ensures accurate processing. The zero-rpm interlocking lid will stay locked until the rotor has come to a stop, to ensure safety. The all-metal rotors and tube shields are built for strength and durability, and the wide-mouth metal bowl allows for easy cleanup. The whisper-quiet heavy-duty brushless DC motor can handle high-volume use and high-speed full loads for years to come. ADVANTAGES: 9 programmable settings. Digital rotor selection. Ability to display rpm or g-force. High-strength aluminum body. Adjustable acceleration and braking. Straight-line separation for accurate processing reduces high potassium results Tighter gel line reduces re-mixing and re-spins. Very high g-forces for fast separation. Fast and accurate veterinary fecal flotations in platelet-poor plasma in minutes. DESIGN FEATURES: LCD display Rubber feet to prevent slipping Impact-resistant lid Zero-rpm interlocking lid Large opening for easy clean-up Metal rotor and tube shields Cooler chamber for cooler samples SPECIFICATIONS: 100-5,000 rpm (4,220g) Brushless DC motor 9 Programmable settings Dual-fuse input module (5a/250v) Available in 110 or 220 volt CONTROLS: Digital 1-99 minute programmable timer 100-5,000 rpm programmable speed WEIGHT AND DIMS: Unit (No rotor): Height: 11.5" (292 mm) Length: 16.5" (419 mm) Width: 16" (419 mm) Weight: 38.25 lb (17.34 kg) Packaged (No rotor): Height: 16" (406 mm) Length: 20" (508 mm) Width: 20" (508 mm) Weight: 43.2 lb (19.59 kg) MX5 centrifuge with 24-place 3-15ml angled rotor & Crit Carriers, 110v
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.