MX5 Centrifuge with 8-place 3-15mL Swing-out Rotor & Crit Carriers, 110v

  • Mfr # J0501M58
  • Zoro # G322901617
product price: 
$
7,678.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J0501M58
Zoro #
G322901617
UPC #
-
Country of Origin
Unknown

Description

Horizontal separation offers many advantages over traditional fixed-angle separations, including tighter straight-line gel separations to reduce re-spins and re-mixes. The MX5 Centrifuge spins test tubes, up to 17.5 x 128mm, at speeds up to 5,000 rpm, with microprocessor speed control. G-forces up to 4,220g's will produce platelet-poor plasma in minutes. The digital menu is simple to use, and the digital interface ensures accurate processing. The zero-rpm interlocking lid will stay locked until the rotor has come to a stop, to ensure safety. The all-metal rotors and tube shields are built for strength and durability, and the wide-mouth metal bowl allows for easy cleanup. The whisper-quiet heavy-duty brushless DC motor can handle high-volume use and high-speed full loads for years to come. ADVANTAGES: 9 programmable settings, Digital rotor selection, Ability to display rpm or g-force, High-strength aluminum body, Adjustable acceleration and braking, Straight-line separation for accurate processing, Reduces high potassium results, Tighter gel line reduces re-mixing and re-spins, Very high g-forces for fast separation, fast and accurate veterinary fecal flotations, Platelet-poor plasma in minutes DESIGN FEATURES: LCD display, Rubber feet to prevent slipping, Impact-resistant lid, Zero-rpm interlocking lid, Large opening for easy clean-up, Metal rotor and tube shields, Cooler chamber for cooler samples SPECIFICATIONS: 100-5,000 rpm (4,220g) Brushless DC motor 9 Programmable settings Dual-fuse input module (5a/250v) Available in 110 or 220 volt CONTROLS: Digital 1-99 minute programmable timer, 100-5,000 rpm programmable speed WEIGHT AND DIMS: Unit (No rotor): Height: 11.5" (292 mm) Length: 16.5" (419 mm) Width: 16" (419 mm) Weight: 38.25 lb (17.34 kg) Packaged (No rotor): Height: 16" (406 mm) Length: 20" (508 mm) Width: 20" (508 mm) Weight: 43.2 lb (19.59 kg) MX5 Centrifuge with 8-place 3-15ml Swing-out Rotor & Crit Carriers, 110v

Ratings & reviews