USA E8 Combination Centrifuge, Variable-Speed, Angled Spins, 1mL-15mL Tubes
- Mfr # J0501UMVC
- Zoro # G322901754
product price:Â
$
2,798.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J0501UMVC
- Zoro #
- G322901754
- UPC #
- -
- Country of Origin
- Unknown
Description
The E8 Combination Centrifuge is specifically designed to run 75mm microhematocrit tubes and 1ml-15ml microtubes and test tubes. This centrifuge features a quiet operations for a more peaceful laboratory environment. It also features a shorter height to fit under any cabinet, and auto-calibrating speed function for precision results. To run microhematocrit tubes, simply insert your 75mm capillary tubes into the carrier, place carriers in opposing tubes sleeves for a balanced load, and spin at 3,500 rpm for 6 minutes for clear separation.ADVANTAGES Accurate speeds for specific g-forces Proper separations without cell damage Quiet, vibration-free operation Auto-brake stops the rotor in less than 30 seconds Spins 8, 75mm capillary tubes Designed, Engineered, and Assembled Proudly in AmericaFEATURES Angled rotor, 8-tube capacity Holds 1ml to 15ml size tubes and 75mm capillary tubes 12 volt DC maintenance-free motor Clear view port in lid for using tachometer Suction-cupped feet prevent slipping 110/220v auto-switching power adapter (CE, UL, cUL approved) Lid safety shut-off switch Maximum RCF=1,534gWEIGHT AND DIMS Height: 9.5" (241mm) Length: 11" (279mm) Width: 11" (279mm) Weight: 9.5 lbs (4.3kg)INCLUDES Eight-place rotor Eight 5ml-15ml blue tube sleeves Eight 3ml-4ml black tube sleeve inserts Six green tube inserts to spin 1ml-2ml Two 15ml metal tube shields Two 4-place Crit Carrier inserts (75mm capillary tubes) EZ Reader CardE8 VARIABLE SPEED 3,500 rpm with variable speed control knobs (blood, urines, microhematocrits, etc.) Auto-off 30-minute timer with bellUSA E8 Combination Centrifuge, Variable-Speed, Angled 8-Place spins 1ml-15ml test-tubes, plus Crit Carriers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.