Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxyhood, Large

  • Mfr # J0652C

  • Zoro # G222896532


product price: $241.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J0652C
Zoro #
G222896532
UPC #
723754018199
Country of Origin
Unknown

Description

The challengeof delivering oxygen to an animal in respiratory distressis difficult in most veterinary clinical situations. An oxygencage or an ICU unit is an expense beyond the budget ofmost clinics. The hand held use of anesthesia masks or nasalcannula is stressful to the animal and labor intensive.The Oxy Hood was developed to deliver oxygen in aless restrictive and stressful environment. The Oxy Hooduses the conventional cone shape of an Elizabethan collarand adds a clear plastic"lid" over the end. Numerous vent holesthroughout the cone allows the excess gas to vent. Oxygen is providedto the Oxy Hood via a nasal cannula attached to the hood. The oxygensource uses a bubble humidifier to prevent drying of the respiratorytract.Features: Collar is sewn to nylon fabric with a drawstring, plus hook and loop attachmentallows for proper neck sizing Lid, or face of unit is attached with zipper Clear plastic material is used throughout for better observation andfor the animal to see clearly Four sets of holes die cut to allow ventilation of carbon dioxide andto maintain the oxygen level at more than 60 percent Very small animals can be placed totally in the larger Oxy Hood like an oxygen tent Complete with humidifier, oxygen nasal cannula, and oxygen tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.