
Professional Ultrasonic Cleaners & Accessories - Standard Cleaner
Mfr # J0382QN
Zoro # G222901335
product price: $1,133.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J0382QN
Zoro #
G222901335
UPC #
-
Country of Origin
Unknown
Description
High frequency sound waves are used to produce more than 40,000 alternating high and low pressures per second. As these waves travel through a specially formulated cleaning solution, millions of microscopic bubbles form and violently implode. This process, known as cavitation, creates a scrubbing action capable of cleaning up to 16 times more efficiently than hand scrubbing. In minutes, all body fluids and foreign particles are removed, even from the tightest grooves, cracks, and interior surfaces of the instrument being cleaned.Features-Control panel with 3-color LED display-Two cooling fans improve heat dissipation-Super sized ultrasonic transducer 45mm-30% more power than standard transducer-100w Ceramic heatersuDrainage valve-Includes stainless steel basket-AC 110v - 50/60HzuETL (USA), CETL (Canada)- DimensionsInches: 17.5 x 10.8 x 8.1CM: 45.5 x 27.4 x 20Tank sizeInches: 9.8 x 6.9 x 3.1CM: 25 x 17.4 x 7.8Tank CapacityGAL: 0.8L: 3WeightLBS:13KG:5.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.