
Redi-Warm Fluid Bag Warmer
Mfr # J0900R4T
Zoro # G122902579
product price: $1,937.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J0900R4T
Zoro #
G122902579
UPC #
-
Country of Origin
Unknown
Description
The Ready Warm is a multi-use digital warming plate for clinics, laboratories, and research facilities. Various applications include warming fluid bags, slides, petri dishes and other biological specimens requiring consistent and accurate heat. The Ready Warm can hold 66 glass slides, 15 100mm petri dishes, or 4 1-liter fluid bags.Administering IV fluids close to body temperature has become increasingly viewed as a valuable therapeutic modality. Veterinary patients, either small in size or possibly in hypovolemic shock, benefit greatly from receiving warm IV fluids (~100 degrees F) versus room temperature fluids. Additionally, emergency abdominal flushes can be administered in an instant with warm fluids on standby. The new Ready Warm fluid bag warmer maintains up to 4 1-liter IV bags at ready-to-use temperatures, with digital controls programmed to show the correct temperature of the fluids at all times. The bags can be left on the warmer for extended periods of time to be ready for emergencies.CONSTRUCTION Corrosion resistant aluminum Durable metal constructionSPECIFICATIONS Temperature range: 122 DegF +/-5 DegF Preset at 100 DegF (37 DegC) Accuracy: +/- 1.8 DegFWEIGHT AND DIMS Length: 22.835" (580mm) Width: 12" (305mm) Height: 3.07" (78mm) Weight: 13lbs (5.89kg)POWER / CONTROLS Lighted power switchAuto-switching CE / cUL approved power adapterOutput: 12vDC / 10AInput: 100-240vAC 50/60HzActual Weight: 14 lb. Weight reflected in additional information is in reference to dimensional weight for shipping purposes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.