Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TonoVet Disposable Probes, 100PK

  • Mfr # J1000D1

  • Zoro # G222897522


product price: $358.99
/pk 100, $3.59/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1000D1
Zoro #
G222897522
UPC #
723754067081
Country of Origin
Unknown

Description

TonoVet The use of tonometry to measure Intra Ocular Pressure (IOP) is the only real tool for the screening of glaucoma in veterinary patients. IOP measurements are accomplished by using instruments called tonometers which measure IOP from the outside surface of the cornea. Traditional tonometers like the Tonopen Vet measure by the œapplanation method. The instrument is repeatedly pushed against the cornea manually. The amount of force necessary to flatten the cornea is calibrated and an electronic read out is made in mm of Hg. The TonoVet utilizes a newer technology called œrebound tonometry. The portable hand held unit is about 1/4 away from the cornea. At the push of a button, a tiny probe painlessly and rapidly reaches out and touches the cornea. Six rapid measurements are taken within seconds. Most of the time the animal will not even react and certainly no local anesthesia is required. An audible beep tells of a successful result, which is displayed digitally. The TonoVet has been used on all veterinary patients including equine. The TonoVet is self-calibrating with its own software. Why the TonoVet It is easy to use and fully automated Faster results More comfortable for the patient, no topical anesthetic Higher accuracy at higher and lower IOP Longer warranty 2 years In clinic training available Held upright in a natural, ergonomic position like an Instructional DVD included opthalmoscope versus horizontally like a flashlight. Specifications Weight: 155g (5oz) without batteries; 250g (8oz) with batteries Power Supply: 4 x AA batteries (approx. 1,000 measurements per battery set) Measurement Range: 1-99 mm Hg Size: 13-32mm W x 45-80mm D x 230mm LPadded Storage Case Provided Extra probes (100 per package)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.