Two"-One Combination Pill Splitter & Crusher, 40PK
Mfr # J1322B
Zoro # G422900886
product price: $108.99
/pk 40, $2.72/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J1322B
Zoro #
G422900886
UPC #
-
Country of Origin
Unknown
Description
Two-in-One Combination Pill-Splitter and CrusherCrush Cups. Two cups are used by simply placing the tablet into the bottom of the first cup. It has a raised pointed grid pattern inside on the bottom. A second cup has a raised pointed grid pattern on the outside of the bottom of the cup. Placing the second cup in the first cup and rotating cups in opposite direction will quickly grind the tablet into a uni- form powder. Dimensions: 2"(50mm) across the top x 1"(25mm) across the bottom with 1 3/4"(44mm) tall. Material is thick, white, opaque plastic.Pill Splitter Cup. Two cup system where bottom of the first cup has a triangular space for holding the tablet. The second cup has sharp midline edging. Place the tablet in the bottom of the cup and press the second cup on top tablet splitting it. Dimensions: 2"(50mm) across the top x 1"(25mm) across the bottom with 1 3?4"(44mm) tall.20 sets of 2 cups/bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.