Universal Centrifuge, w/ Digital Time & Speed Display

  • Mfr # J0502MD
  • Zoro # G522898496
product price: 
$
5,378.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J0502MD
Zoro #
G522898496
UPC #
-
Country of Origin
Unknown

Description

Accomplish both test tube and microhematocrit separations with the Universal centrifuge. The Universal centrifuge spins test tubes, capillary tubes or microtubes by simply changing rotors" no tools required! Achieve microhematocrit separations in three minutes at 12,000 rpm; then accurately determine results with the included reader disc. Other features include digital speed and time display, and all-metal body construction.ADVANTAGESOne unit for all centrifuge needs Fast spin, fast stop, fast read Variable speedDigital controlsQuiet vibration-free operationSpin Microhematocrit or Test Tubes Easy-Change RotorsFEATURESRubber feet to prevent slipping Impact-resistant safe-view lid All-metal body construction Cooling fan for motor compartment Heavy duty high-speed motor Safety shut off switch in lid Locking lidWide mouth for easy clean-up Digital readoutSPECIFICATIONS12,000rpm on High speed setting Microhematocrit rotor: 14,500g Microtube rotor: 12,900g4,000rpm on Low speed setting Test tube rotor: 2,415gCONTROLSAuto brake for quick stopHigh/low speed settingsDigital programmable speed control Digital programmable time controlWEIGHT AND DIMSHeight: 11" (277mm)Length: 17" (432mm)Width: 14" (355mm)Weight: 31.3 lbs (14.2kg)

Ratings & reviews