Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VetMed Care Protective Bodysuit, XL, Female

  • Mfr # J1055F

  • Zoro # G622898129


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1055F
Zoro #
G622898129
UPC #
723754105561
Country of Origin
Unknown

Description

This new line of protective body wear has been used extensively by veterinarians throughout Europe. A wide range of applications has evolved literally from head to tail on a whole host of different species. Traditional methods of wound protection such as"E" collars, and adhesive tapes have several known disadvantages. The VetMedCare protective body wear offers a great alternative to wound protection. Body suits are easy to handle and protect sensitive areas from dirt, scratching and licking. Thoughtful design provides front and back leg openings that have special flat and stretch seams which help avoid limb irritations or abrasions. The belly is fully smooth, as the seam is along the back. Anatomical differences require consideration of both male and female designs.Material/Sizes Very elastic, stretches in all directions for a comfortable fit Wash and wear material. Easy-to-clean, just hang to dry Can be trimmed to custom size or shape and not fray or run Wide range of sizes to fit all mall animals Green/blue color is neutral surgery colorApplications Surgical sites Chest drains Aural hematomas PEG tubes Open wounds Additional protection over bandaged wounds Can hold telfa pads tightly in place through use of simple snaps Provides cosmetic benefits over unsightly wounds/injuries Clients love them and so do the patients!Leg and Extremity Protection Special elastic tube-shaped material can cover leg or head wounds Attaches to the body suit by lightweight simple snapsHead Protection Trim in eyes and ears and/or trim to desired length Cone shaped product is designed for rear leg

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.