
VetPro Color Vision Infusion Pump, Abbott
Mfr # J1097CV
Zoro # G522898601
product price: $4,305.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J1097CV
Zoro #
G522898601
UPC #
-
Country of Origin
Unknown
Description
High Resolution Color Screen A large multi colored display with exceptional contrast level lets you read all relevant infusion data on a single screen. Money-Saving Rechargeable Battery A recent cost analysis estimates a savings of $600 per pump per year. Pre-Dectection of Increase in Downstream Line Pressure Helps the clinician to detect potential catheter problems at an earlier stage. Post-Occlusion Bolus Reduction System Prevents delivery of false boluses following a downstream occlusion event. Built-in Free Flow Protection Administration sets include an integrated anti-siphon to meet JCAHO guidelines. Piston Mechanism: Yes Flow Rate Range: 0.1 - 1200ml/h Infusion Types: Continuous, 25 Steps, TPN, PCA, Intermittent Display Size (W/H):6 x 2 cm Resolution (W/H): 122 x 32 pixel Accuracy: +/- 5% KVO Rate: 0(OFF) - 5 ml/h. Pressure Sensor: Yes Power Supply: 100-240 AC, 50/60 Hz (10W/0.3A) Battery: Rechargeable Li-Polymer 7.4V, 1800 mAh Battery Life at 125 ml/h: Up to 17 hours Charge Time: 6 hours Alarms: Occlusion (up/down), End Program, Low Battery, End Battery, Pump Unattended, Door Open, Lock Mode, Missing Key Mounting: IV pole or cage clip Dimensions: 4.4" x 3.5" x 1.57" Weight: 450gm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.