Shop JORGENSEN LABORATORIES

ZipCombo Centrifuge with 6-Place Microtube Rotor

  • Mfr # J0501ZC6
  • Zoro # G422899388

product price: 
$
1,865.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J0501ZC6
Zoro #
G422899388
UPC #
-
Country of Origin
Unknown

Description

ZipCombo Centrifuge. The JorVet ZipCombo is a multi-function micro-centrifuge available with a choice of rotors to meet all your micro-centrifugation needs in one unit. The flat hematocrit rotor spins shorter capillary tubes and eliminates angled separation lines, clay blow-outs, and broken tubes. The six place microtube rotor spins 1.5 to 2.0ml tubes for serum and urine separations and comes with adapters for other sized tubes (0.2ml - 1.5ml). Designed with robust construction for long life, the Zip Combo is well-suited to accomplish blood and urine separations, and microfiltrations. The small footprint makes the JorVet ZipCombo centrifuge the perfect addition to any clinic or lab.Features:- Interchangeable rotors - Clear lid for using tachometer- Digital LCD display of speed and time; lid open/close - Beep signals end of cycle- Suction-cupped feet to prevent slipping - Allen wrench included for changing rotorsSpecifications:Variable speed: 1000-12000rpm, in steps of 1000rpmMaximum RCF = 6900gDigital timer: 15 seconds-99 minutes or continuous mode100-240V 50/60Hz auto-switching24 volt brushless DC motorHeight: 5.1" (130mm)Length: 7.9" (200mm)Width: 6.3" (160mm)Weight: 2 lbs (0.9 kg)ZipCombo Centrifuge with 6-place microtube rotor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.