Shop JOSEPH JOSEPH

6660005 M-Cuisine Black & Orange Air Microwave Popcorn Popper

  • Mfr # 6660005

  • Zoro # G403869676


product price:  $31.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6660005
Zoro #
G403869676
UPC #
5028420450187
Country of Origin
Unknown

Description

M-Cuisine Black & Orange Air Microwave Popcorn Popper

Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Specifications
  • Color: Black/Orange
  • Popper Type: Air
  • Dishwasher Safe Parts: Yes
  • Steam Vents: Yes
  • Housing Material: Silicone 2 pack
  • Weight: 0.52 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.