Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Dry Clay, Terracotta, 1.1lb Bar, 3PK

  • Mfr # 88

  • Zoro # G215621288


product price: $30.99
/pk 3, $10.33/ea

Key Features

Recommended Age
3+ years
Recommended Grade
Grade PK+
Material
Water, Thickeners, Mineral Filler, Pigments, Preservatives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88
Zoro #
G215621288
UPC #
194629143566
Country of Origin
Spain

Details

Recommended Age
3+ years
Includes
3 Bars Terracotta Air Dry Clay
Recommended Grade
Grade PK+
Color
Terracotta
Material
Water, Thickeners, Mineral Filler, Pigments, Preservatives

Description

JOVI Air Dry Clay is the solution for your crafting needs. With its cool and pleasant touch, this modeling clay is a joy to work with, offering a moist consistency that is incredibly easy to shape and mold to your heart's content. Versatile and adaptable, JOVI Air Dry Clay can be used to cover a variety of surfaces, including wood, plastic, cardboard, glass, and metal. Whether you're embellishing a plain surface or adding dimension to your creations, this clay provides endless possibilities for artistic expression. Forget the hassle of baking or firing - JOVI Air Dry Clay air dries naturally in just 24 hours, depending on the thickness of your craft. The result? A fine and smooth finish that serves as the perfect canvas for your creativity. Decorate your creations with any water-based paint, acrylic paint, special markers, or varnish to add your personal touch and bring your vision to life. With JOVI Air Dry Clay, crafting has never been easier or more enjoyable. Say goodbye to high-temperature ovens and hello to effortless creativity. Let your imagination soar and watch your creations come to life with JOVI Air Dry Clay. Each bar contains 1.1lb bar of air dry clay. Sold as a pack of 3 bars for a total of 3.3lb of clay.


  • Cool and Pleasant Texture: Experience the delight of working with JOVI Air Dry Clay, featuring a cool and pleasant texture that feels refreshing to the touch. Its moist consistency makes it exceptionally easy to shape and manipulate, allowing you to bring your creative visions to life effortlessly.
  • Efficient Air Drying: Say goodbye to long wait times – JOVI Air Dry Clay air dries in just 24 hours, depending on the thickness of the craft, providing a quick and efficient solution for your crafting projects.
  • Versatile Surface Coverage: Explore endless possibilities with JOVI Air Dry Clay, as it can be applied to a variety of surfaces including wood, plastic, cardboard, glass, and metal. Transform ordinary objects into works of art or add dimension to your crafts with ease, thanks to this clay's versatile coverage capabilities.
  • Ready-to-Use Formulation: Enjoy hassle-free crafting with JOVI Air Dry Clay's ready-to-use wet clay-based modeling paste. Skip the tedious mixing process and dive straight into your projects, saving time and effort while maximizing your creative potential.
  • Odorless & Natural: Craft with comfort and peace of mind – JOVI Air Dry Clay is odorless, ensuring a pleasant and enjoyable crafting experience without any unpleasant smells or distractions. JOVI Air Dry Clay is based on natural ingredients.
  • Contents: Each bar contains 1.1lb bar of air dry clay. Sold as a pack of 3 bars for a total of 3.3lb of clay.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.