Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastilina Modeling Clay School Pack, 28 Bars, 4 Rollers, 15 Spatulas

  • Mfr # SB 1

  • Zoro # G015678222


product price: $69.35
/ea

Key Features

Color
Black, Dark Blue, Light Blue, Light Green, Light Brown, Lilac, Red, Orange, Beige, Neon Pink, Neon Orange, Pink, Yellow, White
Recommended Age
3+ years
Material
Fillers, Oils, Waxes And Pigments, Rollers: HDPE, LDPE, Spatulas: Polystyrene
Recommended Grade
Grade PK+
Includes
28 Bars, 4 Rollers, 15 Assorted Spatulas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB 1
Zoro #
G015678222
UPC #
-
Country of Origin
Spain

Details

Color
Black, Dark Blue, Light Blue, Light Green, Light Brown, Lilac, Red, Orange, Beige, Neon Pink, Neon Orange, Pink, Yellow, White
Recommended Age
3+ years
Material
Fillers, Oils, Waxes And Pigments, Rollers: HDPE, LDPE, Spatulas: Polystyrene
Recommended Grade
Grade PK+
Includes
28 Bars, 4 Rollers, 15 Assorted Spatulas

Description

JOVI plastilina is a vegetable-based modeling clay designed for endless creative fun! Perfect for children aged 2 and up, this vibrant and malleable clay comes in a variety of fun colors to ignite their imagination. Say goodbye to the frustration of dried-out clay - JOVI plastilina never dries, ensuring that the creativity never stops flowing. Unlike mineral-based clays, JOVI plastilina allows for creations with impressive volume, giving young artists the freedom to sculpt to their heart's content. With JOVI plastilina, the possibilities are endless. Mold and shape with ease, or unleash your creativity by experimenting with molds and other techniques. JOVI plastilina delivers unmatched versatility and fun. Parents can rest assured knowing that JOVI plastilina is gluten-free and safe for even the youngest artists. Let your child's imagination soar as they dive into the colorful world of JOVI plastilina - where creativity knows no bounds! Set includes 28 individually wrapped, 50 gram bars of plastilina modeling clay, 4 dough rollers, and 15 assorted spatulas.


  • Vegetable-Based Formulation: Crafted from vegetable-based ingredients, JOVI plastilina offers a safer and more environmentally friendly alternative to traditional modeling clays.
  • Vibrant Mixable Colors: Explore a world of color with JOVI plastilina's vivid and mixable hues. From bold primaries to soft pastels, our clay colors can be seamlessly blended together, allowing young artists to create custom shades and gradients with ease.
  • Endless Playtime: Say goodbye to interruptions in playtime – with JOVI plastilina, the fun never has to stop! Our clay never dries out, ensuring that children can play and create to their heart's content without worrying about their creations becoming brittle or unusable.
  • Major Allergen-Free and Gluten-Free: Create worry-free with JOVI plastilina, as it is free from major allergens and gluten. Parents can trust that their children are using a safe and non-toxic clay.
  • Child-Safe and Non-Toxic: JOVI plastilina is formulated to be child-safe and non-toxic. Let your little ones explore their creativity without the risk of exposure to harmful chemicals or substances, providing a worry-free play experience for both kids and parents alike.
  • Contents: Set includes 28 bars of plastilina, 4 dough rollers, and 15 assorted spatulas.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.