Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GreenSpace 18in Seating Rounds, 12PK

  • Mfr # 624

  • Zoro # G416389857


product price: $147.99
/pk 12, $12.33/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Fiber: 80% Polyethylene, 20% Polypropylene, Backing: Synthetic Latex
Includes
12 Sitting Rounds
Recommended Grade
Grade PK+
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624
Zoro #
G416389857
UPC #
852781004131
Country of Origin
United States

Details

Color
Green
Material
Fiber: 80% Polyethylene, 20% Polypropylene, Backing: Synthetic Latex
Includes
12 Sitting Rounds
Recommended Grade
Grade PK+
Recommended Age
4+ years

Description

Kick off your shoes and enjoy the relaxing and inviting textures of GreenSpace. Comfortable, casual, and low-maintenance, this vibrant and versatile artificial grass rug can be used anywhere! Equally capable indoors or out, GreenSpace is available in shapes and sizes that will coordinate with a wide range of classroom decor. Manufactured from premium, eco-friendly synthetic fibers, the grass blades are specifically engineered to resist matting and crushing and will maintain their original beauty in even the most active areas. Set of 12, 18" seating rounds.


  • Comfortable, casual, and low-maintenance, this vibrant and versatile artificial grass rug can be used anywhere
  • For Indoor & Outdoor Use
  • Washable
  • 80% Polyethylene and 20% Polypropylene fiber
  • The grass blades are specifically engineered to resist matting and crushing and will maintain their original beauty in even the most active areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.