Shop JOY CARPETS
See all product information
Create Account
Joy in a Box Carpet Squares, PK24
- Mfr # 832
- Zoro # G6028742
product price:Â
$
167.99
/pk of 24, $7.00/ea
Free Shipping & Returns
Key Features
Color
Assorted
Recommended Grade
PK-4
Recommended Age
3-9 Years
Material
nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 832
- Zoro #
- G6028742
- UPC #
- -
- Country of Origin
- United States
- Color
- Assorted
- Recommended Grade
- PK-4
- Recommended Age
- 3-9 Years
- Material
- nylon
Description
Create individual sitting areas with Joy In A Box sitting squares. This set of twenty-four, 16" x 16" carpet squares consists of four squares each of six vibrant colors and can be arranged in a variety of ways for organizational, circle time, or other recreational activities. Non-skid backing keeps the squares safely in place, and they can be washed with soap and water to remove soil and stains. Squares can be stored in a reusable, carrying case. Fiber: 100% Nylon. Backing: StayFlex Washable, Non-Skid.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.