
Dishwashing Liquid, Lemon, Five Gallon Cube
Mfr # 70683
Zoro # G806569203
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Cube
Fragrance
Lemon
Primary Chemical
Phosphate-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70683
Zoro #
G806569203
UPC #
850017436084
Country of Origin
United States
Dimensions
Cleaner Container Size
5 gal
Details
Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Cube
Fragrance
Lemon
Primary Chemical
Phosphate-Free
Chemicals For Use On
Glass; Plastic; Stainless Steel
Standards
Kosher Certified
Application
Hand Dishwashing
Net Weight
46.75 lbs
For Use On
Cooked-On Grease; Food Particles; Grease; Organic Matter; Soil
Description
Joy Professional Manual Pot & Pan Dish Detergent cleans a wide variety of soils and leave your dishes with a fresh lemon scent. Forms surfactant micelles that stays suspended in wash water to provide micro-reservoirs of reserve cleaning power. A rich layer of suds provides high mileage performance for your dishes. Commercial grade detergent. Concentrated: Uses one to three fluid ounces of detergent per ten-gallon sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.