
Dishwashing Liquid, Lemon, One Gallon Bottle
Mfr # 57447
Zoro # G404417555
product price: $26.99
/eaKey Features
Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Lemon
Primary Chemical
Phosphate-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57447
Zoro #
G404417555
UPC #
850017436077
Country of Origin
United States
Dimensions
Cleaner Container Size
1 gal
Details
Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Lemon
Primary Chemical
Phosphate-Free
Chemicals For Use On
Ceramic; Fiberglass; Glass; Metal; Plastic; Stoneware
For Use On
Cooked-On Grease; Food Particles; Grease; Organic Matter; Soil
Application
Hand Dishwashing
Net Weight
8.811 lbs
Standards
Kosher Certified
Description
Powerful surfactants clean a wide variety of soils and leave your dishes with a fresh lemon scent. A rich layer of suds provides high mileage performance.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.