Zoro Homepage

Ultra Orange Dishwashing Liquid, Orange, 30 oz Bottle, PK10

  • Mfr # 75056

  • Zoro # G204417564


product price: $51.75
/pk 10, $5.18/ea

Key Features

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Orange
Chemicals For Use On
Glass; Plastic; Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75056
Zoro #
G204417564
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
30 oz

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Orange
Chemicals For Use On
Glass; Plastic; Stainless Steel
Net Weight
22.196 lbs
Application
Hand Dishwashing
For Use On
Food; Grime

Description

Cleans your dishes and leaves them with a fresh orange scent. Effective on glass, plastic or stainless steel.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.