Professional Dishwashing Detergent, Concentrate, 38 fl oz (1.2 quart), Lemon Scent, Yellow, 8PK
- Mfr # 43606
- Zoro # G123365298
product price:Â
$
81.39
/pk of 8, $10.17/ea
Key Features
Cleaner Form
Liquid
Cleaner Container Size
38 fl oz
Includes Chemical
Tetrapotassium Pyrophosphate, Alkylbenzene Sulfonate, Water, Propylene Glycol
Fragrance
Lemon
Application
Dish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43606
- Zoro #
- G123365298
- UPC #
- 10850017436067
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 38 fl oz
Details
- Cleaner Form
- Liquid
- Includes Chemical
- Tetrapotassium Pyrophosphate, Alkylbenzene Sulfonate, Water, Propylene Glycol
- Fragrance
- Lemon
- Application
- Dish
- Item
- Dishwashing Detergent
- Color
- Yellow
Description
Generates a thick, rich layer of suds; lemon scent, Surfactant micelles form reserved cleaning power, 38 oz; use just 1-2 oz for a 10-gallon sink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.