Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Mechancis Pro Vise

  • Mfr # 28814

  • Zoro # G6104857


product price: $1,511.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Base Type
360 Degrees Swivel
Jaw Width
10 in
Height
13.4 in
Max. Opening
12 in
Length
28.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28814
Zoro #
G6104857
UPC #
731325749557
Country of Origin
China

Dimensions

Jaw Width
10 in
Height
13.4 in
Length
28.7 in
Width
12.6 in
Throat Depth (In.)
5-1/4 in

Details

Base Type
360 Degrees Swivel
Max. Opening
12 in
Number of Mounting Points
4

Description

10 Mechancis Pro Vise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.