Zoro Homepage

400Cs C-Clamp 0-12

  • Mfr # 20487

  • Zoro # G5324332


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
12-1/4 in
Throat Depth
6-1/4 in
Clamping Force
9300 lb.
Overall Height
3.1 in
Overall Clamp Length
21.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20487
Zoro #
G5324332
UPC #
19907204879
Country of Origin
China

Dimensions

Throat Depth
6-1/4 in
Overall Height
3.1 in
Overall Clamp Length
21.9 in
Overall Width
10.9 in
Spindle Diameter (In.)
7/8 in

Details

Max. Opening
12-1/4 in
Clamping Force
9300 lb.

Description

400Cs C-Clamp 0-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.