Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

540A Series Carriage C-Clamp Kit

  • Mfr # 11115

  • Zoro # G5323368


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
8 in
Throat Depth
1-3/4 in to 3-1/4 in
Overall Clamp Length
17.6 in
Overall Height
4.1 in
Overall Width
8-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11115
Zoro #
G5323368
UPC #
731325455410
Country of Origin
China

Dimensions

Throat Depth
1-3/4 in to 3-1/4 in
Overall Clamp Length
17.6 in
Overall Height
4.1 in
Overall Width
8-3/4 in

Details

Max. Opening
8 in

Description

540A Series Carriage C-Clamp Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.