Zoro Homepage

Bash Brass Sledge Hammer 6 Lb. Hea

  • Mfr # 90616

  • Zoro # G6330117


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Head Weight
6 lb.
Head Material
Brass
Overall Length
16 in
Face Diameter
1-3/4 in
Thickness
1.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90616
Zoro #
G6330117
UPC #
731325280463
Country of Origin
Mexico

Dimensions

Overall Length
16 in
Face Diameter
1-3/4 in
Thickness
1.93 in
Width
5.3 in
Handle Length
16 in

Details

Head Weight
6 lb.
Head Material
Brass
Weight
10 lb.

Description

Bash Brass Sledge Hammer 6 Lb. Hea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.