Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bash Dead Blow Hammer 4 Lb. Head A

  • Mfr # 55416

  • Zoro # G6330363


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Head Weight
4 lb.
Overall Length
16 in
Head Length
7 in
Face Diameter
2-1/4 in
Width
6-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55416
Zoro #
G6330363
UPC #
731325376005
Country of Origin
Mexico

Dimensions

Overall Length
16 in
Head Length
7 in
Face Diameter
2-1/4 in
Width
6-3/4 in
Handle Length
16 in
Height (in)
2.938 in

Details

Head Weight
4 lb.
Type
Dead Blow

Description

Bash Dead Blow Hammer 4 Lb. Head A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.