This item is Discontinued.

Jpw Industries Jlp-150A-20 1.5-Ton Lever Hoist 20 Lift 287403

This item is Discontinued.

Jpw Industries

Jlp-150A-20 1.5-Ton Lever Hoist 20 Lift (Discontinued)

Mfr # 287403
Zoro # G6875374
UPC # 731325473131
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
287403
Zoro #
G6875374
UPC #
731325473131
Country of Origin
China

Dimensions

Lever Length
16-1/7 in

Details

Load Capacity
1-1/2 tons
Hoist Lift
20 ft
Hoist Overload Protection
No
Pull to Lift Rated Load
49 lbs

Description

Jlp-150A-20 1.5-Ton Lever Hoist 20 Lift

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.