Zoro Homepage

Wilton 5" Yellow Safety Vise

  • Mfr # 63187

  • Zoro # G500943637


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Base Type
360 Degrees Swivel
Jaw Width
5 in
Width
8-1/2 in
Number of Mounting Points
4
Height
9.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63187
Zoro #
G500943637
UPC #
19907631873
Country of Origin
United States

Dimensions

Jaw Width
5 in
Width
8-1/2 in
Height
9.1 in
Length
15.9 in
Throat Depth (In.)
3-3/4 in

Details

Base Type
360 Degrees Swivel
Number of Mounting Points
4
Pipe Jaw Number
21400-04

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.