Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wilton B.A.S.H Sledge Hammer With 14 Lb. Head And 30 In. Handle Length

  • Mfr # 21430

  • Zoro # G900940953


product price: $193.49
/ea
Free Shipping & Returns

Key Features

Head Weight
14 lb.
Head Material
Drop Forged Steel
Overall Length
3 in
Thickness
2.91 in
Width
7.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21430
Zoro #
G900940953
UPC #
731325179217
Country of Origin
China

Dimensions

Overall Length
3 in
Thickness
2.91 in
Width
7.74 in
Handle Length
30 in

Details

Item
Sledge Hammer
Head Weight
14 lb.
Head Material
Drop Forged Steel
Weight
19.1 lb.

Description

Unbreakable handle technology and steel core design prevents breaking during overstrikes hi-vis green easily identifiable on jobsite and flat head to stand upright for easy reach safety plate locks head firmly to handle eliminating head dislodging non-slip grip textured handle and lanyard hole to safely secure sledge to your wrist anti-vibe neck ergonomically designed to prevent injury from repeated jobsite use wilton is on a never-ending journey to create the highest quality, most indestructible tools on the market. on this journey we managed to design the patent pending, world's most durable hammer with unbreakable handle technology. key applications: demolition work, fracturing stone and concrete, driving fence posts, police/fire/rescue, driving stakes, rebar work

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.