Shop JR PRODUCTS
See all product information
Create Account
Automatic RV Changeover Regulator
- Mfr # 07-30395
- Zoro # G624011793
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
4.63 in
Length
10.5 in
BtuH
345,000 BTU/Hr
Height (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07-30395
- Zoro #
- G624011793
- UPC #
- 756815625302
- Country of Origin
- Unknown
Dimensions
- Width (In.)
- 4.63 in
- Length
- 10.5 in
- Height (In.)
- 2 in
Details
- BtuH
- 345,000 BTU/Hr
Description
Automatically redirects LP gas vapor flow from an empty designated service cylinder to a reserve cylinder without interruption. Green indicator dome changes to red when the service cylinder needs to be filled.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.